Shop All Carbide End Mills
Cobra Carbide
Endmill, 90 Deg Drill Point AlTiN Coated, 1/8, Number of Flutes: 2
Mfr # 15416
Zoro # G1644720
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 2
- End Mill Style Drill Point
- Length of Cut 1/2"
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 15416
- Zoro # G1644720
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/2" |
Milling Dia. | 1/8" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 2 |
End Mill Style | Drill Point |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
End Mill Material | Carbide |
Included Angle | 90 Degrees |
Description
Endmill,90 Deg Drill Point AlTiN Coated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 10" Half Round Double Cut Smooth File - Boxed (05059N)
- KO-KEN Bit Socket 3/16 Hex 60mm 1/2 Sq. Drive (4010A.60-3/16)
- PELICAN Black Micro Case, 7-1/2"L x 3.87"W x 2.43"D (1030S)
- WILLIAMS Williams Combo Ratchet Wrench, 1/2", Hi-Polish (1216NRC)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 3/32, Overall Length: 1-1/2" (22108)
- COBRA CARBIDE Endmill, 90 Deg Drill Point AlTiN Coated, 1/4, Number of Flutes: 2 (15428)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 13, Number of Flutes: 4 (24644)
- COBRA CARBIDE Burr End Cut, Diamond Cut Fiberglass Router, 1/4, Style B, Overall Length: 2" (12162)
- COBRA CARBIDE Endmill, Standard Uncoated, 1, Overall Length: 4" (22916)
- COBRA CARBIDE Endmill, 30 Deg Endmills AlTiN Coated, 1/8 (27024)
- GWS TOOL GROUP 121468 End Mill (121468)
- Cobra Carbide End Mills