Shop All Carbide End Mills
Cobra Carbide
Endmill, 90 Deg Drill Point AlTiN Coated, 1/4, Number of Flutes: 2
Mfr # 15428
Zoro # G1645770
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 2
- End Mill Style Drill Point
- Length of Cut 3/4"
- Included Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 15428
- Zoro # G1645770
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 3/4" |
Milling Dia. | 1/4" |
Shank Dia. | 1/4" |
Details
Number of Flutes | 2 |
End Mill Style | Drill Point |
Included Angle | 90 Degrees |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,90 Deg Drill Point AlTiN Coated,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Taper File, American, Double Extra Slim (30PA48)
- DEWALT SDS Plus Rebar Cutters (DWA54100)
- QUALTOOL Torq-set Insert Bit, 1/4" Hex Drv, 1 (90-TS4)
- KLEIN TOOLS Bell System Type Wrench (3146B)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/16, End Mill Style: Ball (23517)
- COBRA CARBIDE Endmill, Standard Uncoated, 3/8 (22556)
- COBRA CARBIDE Endmill, Standard Uncoated, 3/4, Overall Length: 4" (22856)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.020, Shank Dia.: 1/8" (26131)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/8, End Mill Material: Carbide (20157)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/4, Overall Length: 6" (20437)
- KODIAK CUTTING TOOLS 0.039 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525377)
- Cobra Carbide End Mills