Shop All Corner Radius End Mills
Cobra Carbide
Endmill, 4 Flute Uncoated, 3/4
Mfr # 19704
Zoro # G1635970
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.045"
- End Mill Material Carbide
- Number of Flutes 4
- Shank Dia. 3/4"
- Length of Cut 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 19704
- Zoro # G1635970
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.045" |
Shank Dia. | 3/4" |
Length of Cut | 1-1/2" |
Overall Length | 4" |
Milling Dia. | 3/4" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Endmill,4 Flute Uncoated,3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Band Saw Blades, Metal, 1/2" W., PK3 (DWAPB27183)
- BESSEY 1 Drop Forged CClamp (CM10)
- CHICAGO PNEUMATIC GRINDER ANGLE 4-1/2" (CP7545B)
- APEX TOOL GROUP Power Bit, SAE, 1/4" to 24", Screw, #2, PK5 (402X-5PK)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 3/8, Corner Radius: 0.06" (19200)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/2 (19628)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 1/8 (19016)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 5/16, Overall Length: 2-1/2" (19544)
- COBRA CARBIDE Endmill, 2 FL Corner Radius Uncoated, 3/8, Corner Radius: 0.06" (19196)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 1/8, Corner Radius: 0.015" (19400)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0300" rad (4U50E1300R5BT)
- Cobra Carbide Corner Radius End Mills