Shop All Corner Radius End Mills
Cobra Carbide
Endmill, 4 Flute Uncoated, 3/16
Mfr # 19464
Zoro # G1641704
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.045"
- End Mill Material Carbide
- Number of Flutes 4
- Shank Dia. 3/16"
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 19464
- Zoro # G1641704
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.045" |
Shank Dia. | 3/16" |
Overall Length | 2" |
Milling Dia. | 3/16" |
Length of Cut | 5/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Endmill,4 Flute Uncoated,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036R)
- NEVERMEASURE DISTANCE MEASURER 8X22"" (NM03)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301254)
- BON TOOL Bon 82-912 Spiked Roller 13/16", Plastic 9" With Handle (82-912)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 5/16, Overall Length: 2-1/2" (19544)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/4, Corner Radius: 0.015" (19484)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 1/8 (19016)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 3/8, Corner Radius: 0.06" (19200)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/2 (19628)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 1/8, Corner Radius: 0.015" (19400)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Corner Radius Plain Shank End Mill (UGMF70928)
- Cobra Carbide End Mills