Shop All Corner Radius End Mills
Cobra Carbide
Endmill, 4 Flute Uncoated, 1/8, Corner Radius: 0.015"
Mfr # 19400
Zoro # G1652484
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.015"
- End Mill Material Carbide
- Number of Flutes 4
- Shank Dia. 1/8"
- Length of Cut 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 19400
- Zoro # G1652484
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.015" |
Shank Dia. | 1/8" |
Length of Cut | 1/2" |
Milling Dia. | 1/8" |
Overall Length | 1-1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,4 Flute Uncoated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Fish Stick, 12 ft, Fiberglass (FTX-12L)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426M2)
- DEWALT Oscillating Sanding Pad (DWA4200)
- STANLEY 34-Piece Impact Automotive Bit Set (IWAF1334)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/4, Corner Radius: 0.015" (19484)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 3/8, Corner Radius: 0.06" (19200)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 5/16, Overall Length: 2-1/2" (19544)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 1/8 (19016)
- COBRA CARBIDE Endmill, 2 FL Corner Radius Uncoated, 3/8, Corner Radius: 0.06" (19196)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/2 (19628)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97964)
- Cobra Carbide Corner Radius End Mills