Shop All Corner Radius End Mills
Cobra Carbide
Endmill, 4 Flute AlTiN Coated, 5/8
Mfr # 19668
Zoro # G1641808
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.045"
- End Mill Material Carbide
- Number of Flutes 4
- Shank Dia. 5/8"
- Length of Cut 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 19668
- Zoro # G1641808
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.045" |
Shank Dia. | 5/8" |
Length of Cut | 1-1/4" |
Milling Dia. | 5/8" |
Overall Length | 3-1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Description
Endmill,4 Flute AlTiN Coated,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaner, Line Cap. Up to 1-1/4" (POWER SPIN+)
- PROTO 3/8" Super-Duty Punch Pin (J48038)
- ASTRO PNEUMATIC Wrench Set, 8-24mm, Flare Crowfoot, 15 pcs. (7115)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/4, Universal Head (SQ-2-15)
- COBRA CARBIDE Endmill, 2 FL Corner Radius Uncoated, 1/2, Corner Radius: 0.045" (19228)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/2 (19628)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 1/8, Corner Radius: 0.015" (19400)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 3/8, Corner Radius: 0.06" (19200)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/4, Corner Radius: 0.015" (19484)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 1/8 (19016)
- OSG Corner Radius Carbide End Mills (VGM6-0084)
- Cobra Carbide End Mills