Shop All Corner Radius End Mills
Cobra Carbide
Endmill, 4 Flute AlTiN Coated, 1/2
Mfr # 19628
Zoro # G1646988
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.045"
- End Mill Material Carbide
- Number of Flutes 4
- Shank Dia. 1/2"
- Length of Cut 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 19628
- Zoro # G1646988
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.045" |
Shank Dia. | 1/2" |
Length of Cut | 1" |
Milling Dia. | 1/2" |
Overall Length | 3" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Description
Endmill,4 Flute AlTiN Coated,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stiff Putty Knife, 2" (28-142)
- MORTON Stainless Steel Revolving Handle, M8 x 1.25 Thread, 64mm Handle Length (RH-26SS)
- DRILL AMERICA 1-1/4"-24 HSS Plug Hand Tap (DWTST1-1/4-24P)
- OTC MULTIPURPOSE BEARING PULLEY PULLER SET (OTC4534)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 1/8 (19016)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 5/16, Overall Length: 2-1/2" (19544)
- COBRA CARBIDE Endmill, 2 FL Corner Radius Uncoated, 1/2, Corner Radius: 0.045" (19228)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/4, Corner Radius: 0.015" (19484)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 1/8, Corner Radius: 0.015" (19400)
- COBRA CARBIDE Endmill, 2 FL Corner Radius Uncoated, 3/8, Corner Radius: 0.06" (19196)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005)
- Cobra Carbide End Mills