Shop All Carbide End Mills
Cobra Carbide
Endmill, 30 Deg Endmills Uncoated, 3/8
Mfr # 27068
Zoro # G1643740
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 3
- End Mill Style Square
- Length of Cut 1"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 27068
- Zoro # G1643740
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 1" |
Shank Dia. | 3/8" |
Milling Dia. | 3/8" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Included Angle | 30 Degrees |
Finish - Machining | Uncoated |
Description
Endmill,30 Deg Endmills Uncoated,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62109)
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #2 Power Bit (48-32-4832)
- TEKTON 17 x 19 mm 45-Degree Offset Box End Wrench (WBE24317)
- WESTWARD Transfer Punch Set, 3/32 to 17/32 in, Steel, 28 Piece (22N849)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, Length of Cut: 1/8" (22036)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/64, Number of Flutes: 4 (23014)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.050, End Mill Style: Ball (26716)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16, End Mill Style: Square (22520)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 3 (24436)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills Uncoated, 25, Number of Flutes: 3 (27796)
- GS TOOLING 7/64in Dia. x 1/8in Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mills, 5PK (101245)
- Cobra Carbide End Mills