Shop All Carbide End Mills
Cobra Carbide
Endmill, 30 Deg Endmills Uncoated, 1/32
Mfr # 27005
Zoro # G1651468
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 3
- End Mill Style Square
- Length of Cut 1/8"
- Included Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 27005
- Zoro # G1651468
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/8" |
Shank Dia. | 1/8" |
Milling Dia. | 1/32" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Included Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Description
Endmill,30 Deg Endmills Uncoated,1/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Manual Puller Set, 2 or 3 Way, Locking (23MD47)
- LEATHERMAN Multi-Tool Plier, 4" Closed L, Silver (832934)
- STARRETT Feeler Gauge Set, Dimension Type (66)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.5 hp (CP3000-424R)
- COBRA CARBIDE Endmill, Standard Uncoated, 7/64, Length of Cut: 7/32" (22121)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/64, End Mill Style: Ball (23006)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 20, Length of Cut: 38 mm (27656)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Overall Length: 2" (21352)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 4, Overall Length: 50 mm (24477)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/4, Overall Length: 3" (20409)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 4 FLT (SEM-046-04X)
- Cobra Carbide Carbide End Mills