Shop All Carbide End Mills
Cobra Carbide
Endmill, 30 Deg Endmills Uncoated, 11/16
Mfr # 27113
Zoro # G1641318
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Number of Flutes 3
- End Mill Style Square
- Length of Cut 1-1/2"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 27113
- Zoro # G1641318
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4" |
Length of Cut | 1-1/2" |
Milling Dia. | 11/16" |
Shank Dia. | 3/4" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
End Mill Material | Carbide |
Included Angle | 30 Degrees |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,30 Deg Endmills Uncoated,11/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x E8 External Star Socket (SHD22408)
- LEVEL 5 TOOLS Taping Knife, SS, Soft Grip, 12 (5-137)
- ENCORE PACKAGING Retractable Knife, Retractable, Metal (EP-200)
- WESTWARD Gage Block Set, Rectangular, 81 Pc (2YNK8)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/8, Length of Cut: 5/8" (20557)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 6 (25526)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/32, Length of Cut: 9/16" (21312)
- COBRA CARBIDE Endmill, Standard Uncoated, 17/32, Number of Flutes: 4 (22754)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 3/4, End Mill Style: Ball (21258)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.050, Length of Cut: 0.150" (26241)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 2 FLT (SEM-093-02X)
- Cobra Carbide Carbide End Mills