Shop All Carbide End Mills
Cobra Carbide
Endmill, 30 Deg Endmills AlTiN Coated, 5/16
Mfr # 27064
Zoro # G1650314
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 3
- End Mill Style Square
- Length of Cut 13/16"
- Shank Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 27064
- Zoro # G1650314
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 13/16" |
Shank Dia. | 5/16" |
Milling Dia. | 5/16" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
End Mill Material | Carbide |
Finish - Machining | AlTiN |
Included Angle | 30 Degrees |
Material - Machining | Carbide |
Description
Endmill,30 Deg Endmills AlTiN Coated,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4" Drive Adaptor, SAE, 1 pcs, Chrome (6450)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (461-3750)
- STM JT3 R8 Drill Chuck Arbor (326934)
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.020 In (4306950)
- COBRA CARBIDE Endmill, 30 Deg Endmills AlTiN Coated, 3/8 (27072)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/32, Length of Cut: 9/16" (21312)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/4, End Mill Style: Square (20413)
- COBRA CARBIDE Endmill, Standard Uncoated, 7/16 (22640)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 1/8, Number of Flutes: 2 (28756)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/8, Material - Machining: Carbide (22156)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 3 FLT (SEM-062-03X)
- Cobra Carbide End Mills