Shop All Carbide End Mills
Cobra Carbide
Endmill, 30 Deg Endmills AlTiN Coated, 1/2
Mfr # 27088
Zoro # G1639330
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3"
- Number of Flutes 3
- End Mill Style Square
- Length of Cut 1"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 27088
- Zoro # G1639330
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1" |
Milling Dia. | 1/2" |
Shank Dia. | 1/2" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Finish - Machining | AlTiN |
Included Angle | 30 Degrees |
Description
Endmill,30 Deg Endmills AlTiN Coated,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 9Piece Nutdriver Set Metric Sizes (PS90MMN)
- DRILL AMERICA 1-3/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/8)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #28 (C23406)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-AI-5PK)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 7, Shank Dia.: 8 mm (24548)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 16, Length of Cut: 75 mm (24692)
- COBRA CARBIDE Burr End Cut, Diamond Cut Fiberglass Router, 1/4, Style B, Overall Length: 2" (12162)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.040, Shank Dia.: 1/8" (26225)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 6 (25526)
- COBRA CARBIDE Endmill, 90 Deg Drill Point AlTiN Coated, 1/8, Number of Flutes: 2 (15416)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 5/8 Cut L (11574)
- Cobra Carbide End Mills