Shop All Carbide End Mills
Cobra Carbide
Endmill, 3 FL High Sheer, 1/4
Mfr # 27316
Zoro # G1643506
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 3
- End Mill Style Square
- Length of Cut 3/4"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 27316
- Zoro # G1643506
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 3/4" |
Milling Dia. | 1/4" |
Shank Dia. | 1/4" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,3 FL High Sheer,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 6 lb. Brass Hammer with 32 Wood Handle (ABC6BW)
- FOWLER 4100mm Economy Digital Caliper (541000042)
- GREY PNEUMATIC SKT 1-1/2" DR 1-1/2" F X 2-1/2" M ADPTR (GP6009RA)
- MILWAUKEE TOOL Impact Wrench, Cordless, Compact, 12VDC (2454-20, 48-11-2420)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 3/8, Overall Length: 4" (23572)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/4, Overall Length: 6" (20437)
- COBRA CARBIDE Endmill, Metric Uncoated, 2, Number of Flutes: 4 (24416)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/8 (22780)
- COBRA CARBIDE Endmill, 30 Deg Endmills Uncoated, 1/32 (27005)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/4, End Mill Style: Square (22376)
- KODIAK CUTTING TOOLS 0.040 Carbide Endmill 4 Flute Micro w/Corner Radius (5519734)
- Cobra Carbide End Mills