Shop All Corner Radius End Mills
Cobra Carbide
Endmill, 2 FL Corner Radius Uncoated, 5/16
Mfr # 19132
Zoro # G1644556
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.02"
- End Mill Material Carbide
- Number of Flutes 2
- Shank Dia. 5/16"
- Length of Cut 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 19132
- Zoro # G1644556
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.02" |
Shank Dia. | 5/16" |
Length of Cut | 13/16" |
Milling Dia. | 5/16" |
Overall Length | 2-1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
End Mill Style | Corner Radius |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,2 FL Corner Radius Uncoated,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Reciprocating Saw Blade, Blade 6" L (RESM6X2-25B)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18.0V (2676-23, 2729-20)
- MILWAUKEE TOOL 3-1/8 in. x 22 in. One Piece SDS-MAX Masonry Tunnel Bit (48-20-5324)
- DEWALT 20.0 1/2" Impact Wrench (DCF896HB)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/2 (19628)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 3/8, Corner Radius: 0.06" (19200)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 1/8, Corner Radius: 0.015" (19400)
- COBRA CARBIDE Endmill, 2 FL Corner Radius Uncoated, 3/8, Corner Radius: 0.06" (19196)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 1/8 (19016)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/4, Corner Radius: 0.015" (19484)
- WIDIA Corner Radius End Mill, WS15PE Grade (5VNE16016CV)
- Cobra Carbide End Mills