Shop All Corner Radius End Mills
Cobra Carbide
Endmill, 2 FL Corner Radius Uncoated, 3/8, Length of Cut: 1"
Mfr # 19180
Zoro # G1642849
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.03"
- End Mill Material Carbide
- Number of Flutes 2
- Shank Dia. 3/8"
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 19180
- Zoro # G1642849
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03" |
Shank Dia. | 3/8" |
Overall Length | 2-1/2" |
Milling Dia. | 3/8" |
Length of Cut | 1" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
End Mill Style | Corner Radius |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,2 FL Corner Radius Uncoated,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, ER16, 01.5mm (04216-01.5)
- WIDIA Corner Radius End Mill, WS15PE Grade (5VNE16016CV)
- HOUGEN 2-1/8 in. X 3 in. 12,000-Series Annular Cutter (3-12268)
- BON TOOL Bon 12-202 Gauging Trowel, 7" X 3 3/8" Wood Handle (12-202)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 5/16, Overall Length: 2-1/2" (19544)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 1/8 (19016)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/4, Corner Radius: 0.015" (19484)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 3/8, Corner Radius: 0.06" (19200)
- COBRA CARBIDE Endmill, 2 FL Corner Radius Uncoated, 3/8, Corner Radius: 0.06" (19196)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/2 (19628)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 16.0 mm Cutter dia (VLRM-160-4)
- Cobra Carbide End Mills