Shop All Corner Radius End Mills
Cobra Carbide
Endmill, 2 FL Corner Radius Uncoated, 1/2, Corner Radius: 0.015"
Mfr # 19204
Zoro # G1650147
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.015"
- End Mill Material Carbide
- Number of Flutes 2
- Shank Dia. 1/2"
- Overall Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 19204
- Zoro # G1650147
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.015" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Milling Dia. | 1/2" |
Length of Cut | 1" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
End Mill Style | Corner Radius |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,2 FL Corner Radius Uncoated,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 8 ft. 10-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-8' 10-1/2)
- GENERAL WIRE 2-1/2 ClogChopper, for 3 - 4 Pipe, (2-1/2CG)
- HHIP 7 Piece Transfer Screw Set 10-24 (3601-0010)
- SUNEX 7 Piece Torx? Comfort Grip T-Handle Torx? Key Set, 9857T (9857T)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 3/8, Corner Radius: 0.06" (19200)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 1/8 (19016)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 1/8, Corner Radius: 0.015" (19400)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/2 (19628)
- COBRA CARBIDE Endmill, 2 FL Corner Radius Uncoated, 3/8, Corner Radius: 0.06" (19196)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 5/16, Overall Length: 2-1/2" (19544)
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0930" (3/32) (864193)
- Cobra Carbide Corner Radius End Mills