Shop All Corner Radius End Mills
Cobra Carbide
Endmill, 2 FL Corner Radius AlTiN Coated, 1
Mfr # 19344
Zoro # G1685664
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.02"
- End Mill Material Carbide
- Number of Flutes 2
- Shank Dia. 1"
- Length of Cut 1- 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 19344
- Zoro # G1685664
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.02" |
Shank Dia. | 1" |
Length of Cut | 1- 1/2" |
Milling Dia. | 1" |
Overall Length | 4" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
End Mill Style | Corner Radius |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Description
Endmill,2 FL Corner Radius AlTiN Coated,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (385357)
- BON TOOL JAG Clamp (Pair) (21-290)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 34-Piece 1/4 - 1 in., 6 - 24 mm (WCB95302)
- GUARDAIR Syphon Spray Gun, w/18" Extension 9 cfm (79SG018)
- COBRA CARBIDE Endmill, 2 FL Corner Radius AlTiN Coated, 3/8, Corner Radius: 0.06" (19200)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 5/16, Overall Length: 2-1/2" (19544)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 1/8, Corner Radius: 0.015" (19400)
- COBRA CARBIDE Endmill, 2 FL Corner Radius Uncoated, 1/2, Corner Radius: 0.045" (19228)
- COBRA CARBIDE Endmill, 4 Flute AlTiN Coated, 1/2 (19628)
- COBRA CARBIDE Endmill, 2 FL Corner Radius Uncoated, 3/8, Corner Radius: 0.06" (19196)
- FREUD Radius Cove Bit, 3/8 (30-112)
- Cobra Carbide Corner Radius End Mills