Shop All Routing End Mills
Cobra Carbide
End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 3"
Mfr # 12168
Zoro # G1637784
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Length of Cut 1-1/4"
- Shank Dia. 1/4"
- End Mill Material Carbide
- Milling Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 12168
- Zoro # G1637784
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1-1/4" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Details
End Mill Material | Carbide |
Material - Machining | Carbide |
Flute Type | Diamond Cut |
Finish - Machining | NaCRO |
End Mill Style | End Mill |
Description
End Mill EC, Diamond Cut Fiberglass Router,1/4,1/4,Style C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Plastic Needle File Handle - Quick-Clamp (16075)
- DRILL AMERICA 43/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO43/64)
- OSG Spiral Point Tap, Plug, 2 (1231200)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20515B650R)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 2" (12163)
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 2" (12164)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/8, Style C (12083)
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 3" (12169)
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 2-1/2"L (61-122)
- MELIN TOOL CO Corner Rounder End Mill, R, 5/32, 5/32" (R-1605)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.029x0.087", Number of Flutes: 2 (AMG-.029)
- Cobra Carbide End Mills