Shop All Routing End Mills
Cobra Carbide
End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 2"
Mfr # 12163
Zoro # G1653875
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Length of Cut 3/4"
- End Mill Material Carbide
- Shank Dia. 1/4"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 12163
- Zoro # G1653875
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 3/4" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Details
End Mill Material | Carbide |
Material - Machining | Carbide |
Finish - Machining | NaCRO |
Flute Type | Diamond Cut |
End Mill Style | End Mill |
Description
End Mill EC, Diamond Cut Fiberglass Router,1/4,1/4,Style C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Track Slide Assembly (JXTS-16.250)
- BOSCH Flute High-Carbon S Screw Extractor #2 (BSPE2)
- WESTWARD Hand Drilling Hammer, Hickory, 2 Lb (6DWK1)
- MOUNTAIN Dead Blow Hammer Set, 4Pc (4044)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/8, Style C (12083)
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 3" (12169)
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 2" (12164)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 3" (12168)
- ONSRUD 1/2" Three Flute Routing End Mill Square 4"L (AMC704602)
- ONSRUD 3/8" Three Flute Routing End Mill Plunge Point 3"L (67-206)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.020x0.030", Number of Flutes: 4 (CCMGS-.020-ALTIN)
- Cobra Carbide Routing End Mills