Shop All Routing End Mills
Cobra Carbide
End Mill EC, Diamond Cut Fiberglass Router, 1/2, Style C
Mfr # 12323
Zoro # G1685838
$58.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3"
- Length of Cut 1-1/4"
- End Mill Material Carbide
- Shank Dia. 1/2"
- Flute Type Diamond Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 12323
- Zoro # G1685838
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1-1/4" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
End Mill Material | Carbide |
Flute Type | Diamond Cut |
Material - Machining | Carbide |
End Mill Style | End Mill |
Finish - Machining | NaCRO |
Description
End Mill EC, Diamond Cut Fiberglass Router,1/2,1/2,Style C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 11/64 (55243)
- MILWAUKEE TOOL 1/2“ EMT Iron Conduit Bender (48-22-4080)
- BETA 3/8" Drive Impact Socket, Metric, 10 pcs (007100910)
- WIHA ClicFix Bit Holder with Magnet for Inserting Bits (71491)
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 3" (12169)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 3" (12168)
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 2" (12164)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 2" (12163)
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 3"L (57-325)
- ONSRUD 1/2" Two Flute Routing End Mill Ball Nose 3"L (AMC700988)
- MELIN TOOL CO Wood Router End Mill Sq 5/16"X13/16, Number of Flutes: 2 (WRUMG-1010)
- Cobra Carbide End Mills