Shop All Solid Spade Drill Bits
Cobra Carbide
Carbide Spade Drill, 7/64 Solid Carbide Spade Drill
Mfr # 32950
Zoro # G612075288
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 32950
- Zoro # G612075288
- Country of Origin United States
- Category Solid Spade Drill Bits
Description
Carbide Spade Drill, 7/64 Solid Carbide Spade Drill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SELECT Mason Chisel, 4 in. x 7-1/2 in., Steel (12302)
- CHICAGO-LATROBE Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49371)
- DEWALT 1-1/4" x 6" Power Ship Auger Bit (DW1674)
- EVOLUTION 7-1/4" 10 Amp Multi-Material Chop saw (RAGE4)
- COBRA CARBIDE Spade Drill, Flute Length: 9/16" (32986)
- COBRA CARBIDE Spade Drill, Shank Dia.: 4 mm (32980)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/32" (33016)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/64" (32968)
- COBRA CARBIDE Spade Drill (33040)
- MORSE Spade Bit, Series: WSB, 7/16 in dia, 6 in OAL, 1/4 in Shank (WSB437)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2130-P2)
- Cobra Carbide Solid Spade Drill Bits