Shop All Solid Spade Drill Bits
Cobra Carbide
Carbide Spade Drill, 3.00mm Solid Carbide Spade Dri
Mfr # 35008
Zoro # G612075080
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 35008
- Zoro # G612075080
- Country of Origin United States
- Category Solid Spade Drill Bits
Description
Carbide Spade Drill, 3.00mm Solid Carbide Spade Dri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC 3.6V Li-Ion Battery, 1.5Ah Capacity (EY9L10B)
- SUBURBAN BOLT AND SUPPLY 3/16 SHORT ARM HEX KEY (A05401200SA)
- ROTOZIP Tile Cut Bit, 1/8 In. Dia., HSS, PK4 (TC4)
- FREUD Straight Router Bit, 2" Cutting L (12-128)
- COBRA CARBIDE Spade Drill (33040)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/32" (33016)
- COBRA CARBIDE Spade Drill, Flute Length: 9/16" (32986)
- COBRA CARBIDE Spade Drill, Shank Dia.: 4 mm (32980)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/64" (32968)
- IRWIN Adjustable Spade Bit (44801)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520100)
- Cobra Carbide Solid Spade Drill Bits