Shop All Solid Spade Drill Bits
Cobra Carbide
Carbide Spade Drill, 3.00mm Solid Carbide Spade Dri
Mfr # 32956
Zoro # G612075110
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 32956
- Zoro # G612075110
- Country of Origin United States
- Category Solid Spade Drill Bits
Description
Carbide Spade Drill, 3.00mm Solid Carbide Spade Dri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Impact Socket Set, SAE, 10 pcs (J07500-10)
- DRILL AMERICA 3/16" HSS Double End Drill Bit (DWDDE3/16)
- DRILL AMERICA #4 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN4)
- WESTWARD Combination Wrench, 1/4", SAE, Black Oxide (54RZ32)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/32" (33016)
- COBRA CARBIDE Spade Drill, Shank Dia.: 4 mm (32980)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/64" (32968)
- COBRA CARBIDE Spade Drill (33040)
- COBRA CARBIDE Spade Drill, Flute Length: 9/16" (32986)
- CENTURY DRILL & TOOL Lazer Spade Bit, 5/16 x 6 in. (36420)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2040)
- Cobra Carbide Solid Spade Drill Bits