Shop All Carbide Burs
Cobra Carbide
Carbide Burr, Single Cut Shape L Included Angle 14°, SL-41, 1/8
Mfr # 11231
Zoro # G1643244
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 11231
- Zoro # G1643244
- Country of Origin United States
- Category Carbide Burs
Details
Material - Machining | Carbide |
Description
Carbide Burr,Single Cut Shape L Included Angle 14°,SL-41,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 9 in 180 Grit Drywall Sander Pads 5Pack, 5PK (TP00185)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/4" x 1/2" x 1/8" Shank - SM-51 (23502)
- CENTURY DRILL & TOOL Wire Wheel Coarse Cable Twist 5" 5/8 X 11 Arbor Safe Rpm 12.500 (76053)
- CONTINENTAL ABRASIVES 4-1/2" x .040" x 7/8" Ceramic Ulticut Plus T1 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC3-10450251)
- COBRA CARBIDE Carbide Burr, Single Cut Shape B Long Length, SB-43L2, 1/8 (10244)
- COBRA CARBIDE Carbide Burr, Double Cut Shape C Long Length, SC-3L6, 3/8 (10531)
- COBRA CARBIDE Carbide Burr, Double Cut Shape M Included Angle 16°, SM-53, 3/16 (11380)
- COBRA CARBIDE Carbide Burr, Single Cut Shape D, SD-52, 5/32 (10586)
- COBRA CARBIDE Carbide Burr, Single Cut Shape G Regular Length, SG-1, 1/4 (10959)
- COBRA CARBIDE Carbide Burr, Double Cut Shape E, SE-41, 1/8 (10703)
- SGSPRO Carbide Bur, 1/4" dia., 1/4" Shank, SG1 (13853)
- Cobra Carbide Carbide Burs