Shop All Carbide Burs
Cobra Carbide
Carbide Burr, Double Cut Shape L Included Angle 14°, SL-42, 1/8
Mfr # 11243
Zoro # G1633864
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 11243
- Zoro # G1633864
- Country of Origin United States
- Category Carbide Burs
Details
Material - Machining | Carbide |
Description
Carbide Burr,Double Cut Shape L Included Angle 14°,SL-42,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Sheet, 11" L x 9" W, P60 Grit, PK50 (7000000360)
- UNEEDA EKASILK PLUS 10mm Sponge 5" Coarse(60 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105625)
- MASTERCUT TOOL 1/8x1x1/8x3 Doublecut Piloted Diemill, PowerT (22000-2)
- WEILER Wire Brush 4" (12326)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14° Long, SL-4L6, 1/2 (11335)
- COBRA CARBIDE Carbide Burr, Double Cut Shape G Lomg Length, SG-5L6, 1/2 (11043)
- COBRA CARBIDE Carbide Burr, Aluma Cut NF Shape D Regular Length, SD-1, 1/4 (10655)
- COBRA CARBIDE Carbide Burr, Single Cut Shape D Regular Length, SD-6, 5/8 (10631)
- COBRA CARBIDE Carbide Burr, Single Cut Shape C Long Length, SC-3L6, 3/8 (10527)
- COBRA CARBIDE Carbide Burr, Double Cut Shape N Included Angle 10° Reg. Lgth, SN-1, 1/4 (11471)
- COBRA CARBIDE Carbide Burr, Single Cut Shape L Included Angle 14° Reg. Lgth, SL-3, 3/8 (11271)
- Cobra Carbide Carbide Burs