Shop All Carbide End Mills
Cobra Carbide
Burr End Cut, Diamond Cut Fiberglass Router, 3/8, Style B
Mfr # 12242
Zoro # G1691045
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3"
- End Mill Style Burr
- Length of Cut 1-1/4"
- Finish - Machining NaCRO
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 12242
- Zoro # G1691045
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1-1/4" |
Milling Dia. | 3/8" |
Shank Dia. | 3/8" |
Details
End Mill Style | Burr |
Finish - Machining | NaCRO |
Material - Machining | Carbide |
Flute Type | Diamond Cut |
End Mill Material | Carbide |
Description
Burr End Cut, Diamond Cut Fiberglass Router,3/8,3/8,Style B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Mounting Base (56438)
- COILHOSE PNEUMATICS Needle Blow Gun Tip 0.095" x 2 15/32" (CO SNT-4)
- WILTON Sledge Hammer, 8 lb., 24 In, Rubber/Steel (20824)
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Hardslick Coated Tap For Multi Purpose (F6423)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Overall Length: 2" (21352)
- COBRA CARBIDE Endmill, 90 Deg Drill Point Uncoated, 3/4, Number of Flutes: 4 (15526)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills Uncoated, 18, Number of Flutes: 3 (27644)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1 (21246)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/8, Length of Cut: 5/8" (20557)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 1/4, Number of Flutes: 4 (28310)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL 90° DrillMill (214-002)
- Cobra Carbide Carbide End Mills