Shop All Carbide End Mills
Cobra Carbide
Burr End Cut, Diamond Cut Fiberglass Router, 1/4, Style B, Overall Length: 3"
Mfr # 12167
Zoro # G1642255
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- End Mill Style Burr
- Length of Cut 1-1/4"
- Material - Machining Carbide
- Flute Type Diamond Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 12167
- Zoro # G1642255
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1-1/4" |
Milling Dia. | 1/4" |
Shank Dia. | 1/4" |
Details
End Mill Style | Burr |
Material - Machining | Carbide |
Flute Type | Diamond Cut |
Finish - Machining | NaCRO |
End Mill Material | Carbide |
Description
Burr End Cut, Diamond Cut Fiberglass Router,1/4,1/4,Style B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 10mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-10)
- BLAIR Spotweld Arbor for Rotabroach (11122)
- LENOX Band Saw Blade, 8 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (80218D2B82440)
- KANT-TWIST Weaver Grips, 1/2 x 1-1/2 In, For 23N366 (WG010)
- COBRA CARBIDE Endmill, 8 Flute Coated, 5/8 (29426)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/16, Length of Cut: 1/8" (22072)
- COBRA CARBIDE Endmill, Standard Uncoated, 1, Overall Length: 6" (23870)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated, 3/16, End Mill Style: Ball (28295)
- COBRA CARBIDE Endmill, 30 Deg Endmills AlTiN Coated, 1/8 (27024)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16 (22502)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Long 45 Deg. ZRN Coated w/Corner Radius (5450892)
- Cobra Carbide End Mills