Shop All Indexable Boring Bars
Cobra Carbide
Boring Bar, Left Hand Cut, .490-2.000, Radius: 0.005"
Mfr # 37936
Zoro # G1684115
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Shank Dia. 0.5"
- Min. Bore 0.49"
- Cutting Direction Left Hand
- Radius 0.005"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 37936
- Zoro # G1684115
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4" |
Shank Dia. | 0.5" |
Radius | 0.005" |
Max. Bore Dia. | 2.000" |
Details
Min. Bore | 0.49" |
Cutting Direction | Left Hand |
Projection | 0.123" |
Material - Machining | Carbide |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x1/8" Pilots for Counterbore (DEWPIL3/16X1/8)
- BON TOOL Edger, SS, 10" X 4", 1 1/2" Radius X 1 1/2" Lip Comfort Grip Handle (62-461)
- OSG Spiral Point Tap, Plug, 3 (1232400)
- MASTER APPLIANCE Switch Bezel Kit, 3-Position, 5" L x 8" W (30075)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .290-1.350, Overall Length: 2-1/2" (37870)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .200-1.300, Min. Bore: 0.2" (37534)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.150, Radius: 0.003" (38900)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.300, Radius: 0.003" (37710)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .160-1.000, Overall Length: 2" (37790)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120750)
- HHIP MT2 2" Head Boring Tool Set (1001-5937)
- Cobra Carbide Indexable Boring Bars