Shop All Indexable Boring Bars
Cobra Carbide
Boring Bar, Left Hand Cut, .360-1.800, Projection: 0.09"
Mfr # 37920
Zoro # G1703898
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.375"
- Overall Length 2-1/2"
- Min. Bore 0.36"
- Cutting Direction Left Hand
- Radius 0.005"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 37920
- Zoro # G1703898
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.375" |
Overall Length | 2-1/2" |
Radius | 0.005" |
Max. Bore Dia. | 1.800" |
Details
Min. Bore | 0.36" |
Cutting Direction | Left Hand |
Projection | 0.09" |
Material - Machining | Carbide |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M40 X 1.5 Km Bearing Type ER-32 Collet Chuck Nut (3900-0647)
- VERSADRIVE HMT ImpactaStep Cutter 13/16, 7/8, 15/16, 1, 1-1/16 (506030-0030)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X20)
- DRAIN KING DRAIN UNCLOGGER 1.5-3"" (186)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.150, Radius: 0.003" (38900)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .290-1.350, Overall Length: 2-1/2" (37870)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .200-1.300, Min. Bore: 0.2" (37534)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .160-1.000, Overall Length: 2" (37790)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.300, Radius: 0.003" (37710)
- MICRO 100 Indexable Square Shoulder End Mill, AAAP 1216 2, AAAP 1616 2, AAAP 1816 2, 3 in L (60-3003)
- ULTRA-DEX USA Indexable Boring Bar, S24U MTFNR4, 14 in L, High Speed Steel, Triangle Insert Shape (S24U MTFNR4)
- Cobra Carbide Indexable Boring Bars