Shop All Indexable Boring Bars
Cobra Carbide
Boring Bar, Left Hand Cut, .360-1.100, Min. Bore: 0.36"
Mfr # 37912
Zoro # G1710575
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.375"
- Overall Length 2-1/2"
- Min. Bore 0.36"
- Cutting Direction Left Hand
- Projection 0.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 37912
- Zoro # G1710575
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.375" |
Overall Length | 2-1/2" |
Radius | 0.005" |
Max. Bore Dia. | 1.100" |
Details
Min. Bore | 0.36" |
Cutting Direction | Left Hand |
Projection | 0.09" |
Material - Machining | Carbide |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Offset Ripping Chisel, 17" (63107)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H326IM)
- M.A. FORD 92 Series Csink Set 90 D (92000013)
- LEATHERMAN 2-7/8 in. Serrated Blade Wave Plus Multi-Tool with Silver Handle and 21 Functions (WAVE PLUS)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.300, Radius: 0.003" (37710)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.150, Radius: 0.003" (38900)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .200-1.300, Min. Bore: 0.2" (37534)
- COBRA CARBIDE Indexable Tools, SI-MCLNR 16-4 Boring Bar For C (80540)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .290-1.350, Overall Length: 2-1/2" (37870)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .160-1.000, Overall Length: 2" (37790)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140400S)
- Cobra Carbide Indexable Boring Bars