Shop All Indexable Boring Bars
Cobra Carbide
Boring Bar, Left Hand Cut, .320-1.250, Min. Bore: 0.32"
Mfr # 37890
Zoro # G1665370
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.375"
- Overall Length 2-1/2"
- Min. Bore 0.32"
- Cutting Direction Left Hand
- Projection 0.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 37890
- Zoro # G1665370
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.375" |
Overall Length | 2-1/2" |
Radius | 0.005" |
Max. Bore Dia. | 1.250" |
Details
Min. Bore | 0.32" |
Cutting Direction | Left Hand |
Projection | 0.08" |
Material - Machining | Carbide |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper, 4 (14813)
- SOLA Box Level, Aluminum, 24 In, Red (LSB24)
- IGAGING 2-4-6 Machinist Blocks, Matched Pair in Protective Case - 36-246 (36-246)
- PROTO 10 Blade Ignition Feeler Gauge Set (J000D)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.150, Radius: 0.003" (38900)
- COBRA CARBIDE Indexable Tools, SI-MCLNR 16-4 Boring Bar For C (80540)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .160-1.000, Overall Length: 2" (37790)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.300, Radius: 0.003" (37710)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .290-1.350, Overall Length: 2-1/2" (37870)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .200-1.300, Min. Bore: 0.2" (37534)
- WIDIA Indexable Boring Bar, E06MSCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06MSCLPR2)
- Cobra Carbide Indexable Boring Bars