Shop All Indexable Boring Bars
Cobra Carbide
Boring Bar, Left Hand Cut, .290-1.350, Overall Length: 2-1/2"
Mfr # 37870
Zoro # G1693249
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 0.3125"
- Min. Bore 0.29"
- Cutting Direction Left Hand
- Projection 0.073"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 37870
- Zoro # G1693249
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 0.3125" |
Radius | 0.005" |
Max. Bore Dia. | 1.350" |
Details
Min. Bore | 0.29" |
Cutting Direction | Left Hand |
Projection | 0.073" |
Material - Machining | Carbide |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Only One Pm60 4 Flutes 30 Degree Helix Roughing (Fine) End Mill (GYG68032)
- URREA 1/4" Drive SAE, 26 pcs (47116)
- REED INSTRUMENTS Distance Measuring Wheel (R8000)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/4x1/2x1-5/8x3-5/8 (C33216)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .160-1.000, Overall Length: 2" (37790)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.150, Radius: 0.003" (38900)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.300, Radius: 0.003" (37710)
- COBRA CARBIDE Indexable Tools, SI-MCLNR 16-4 Boring Bar For C (80540)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .200-1.300, Min. Bore: 0.2" (37534)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200400X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080200S)
- Cobra Carbide Indexable Tools