Shop All Indexable Boring Bars
Cobra Carbide
Boring Bar, Left Hand Cut, .230-.500, Projection: 0.058"
Mfr # 37830
Zoro # G1665440
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 0.3125"
- Min. Bore 0.23"
- Cutting Direction Left Hand
- Projection 0.058"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 37830
- Zoro # G1665440
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 0.3125" |
Radius | 0.005" |
Max. Bore Dia. | 0.5" |
Details
Min. Bore | 0.23" |
Cutting Direction | Left Hand |
Projection | 0.058" |
Material - Machining | Carbide |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 Drive Ratcheting Head Torque Wrench (J6014CXCERT) (J6014CXCERT)
- JONARD TOOLS Ratcheting Wrench, Head Size 7/16 in. (ASW-R716)
- RIDGID Drain Cleaning Cable, 5/8 In. x 75 ft. (C-27)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (709001)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .200-1.300, Min. Bore: 0.2" (37534)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .160-1.000, Overall Length: 2" (37790)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.150, Radius: 0.003" (38900)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.300, Radius: 0.003" (37710)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .290-1.350, Overall Length: 2-1/2" (37870)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDUCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDUCR2)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140500)
- Cobra Carbide Indexable Tools