Shop All Indexable Boring Bars
Cobra Carbide
Boring Bar, Left Hand Cut, .230-1.500, Min. Bore: 0.23"
Mfr # 37852
Zoro # G1653586
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 0.3125"
- Min. Bore 0.23"
- Cutting Direction Left Hand
- Radius 0.005"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 37852
- Zoro # G1653586
- UPC # 51131378520
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 0.3125" |
Radius | 0.005" |
Max. Bore Dia. | 1.500" |
Details
Min. Bore | 0.23" |
Cutting Direction | Left Hand |
Projection | 0.058" |
Material - Machining | Carbide |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4" Flat Double Cut Bastard File - Boxed (03367NN)
- KLEIN TOOLS Extra-Large Nylon Equipment Bag (5180)
- BUCKET BOSS Tool Pouch, Handymans Holster, 5 Pocket, 600 Poly Ripstop Fabric, 5 Pockets (50300)
- HUBBELL Tool Balancer, 33.0-48.0 lb. Capacity (BH-22)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .200-1.300, Min. Bore: 0.2" (37534)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.150, Radius: 0.003" (38900)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.300, Radius: 0.003" (37710)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .290-1.350, Overall Length: 2-1/2" (37870)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .160-1.000, Overall Length: 2" (37790)
- SCIENTIFIC CUTTING TOOLS Threading Tool, 2-1/2 in L, Carbide (FAT2901000-12)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B120250A)
- Cobra Carbide Indexable Tools