Cobra Carbide

Boring Bar, Left Hand Cut, .200-.400, Radius: 0.005"


product price: $26.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 2-1/2"
  • Shank Dia. 0.25"
  • Min. Bore 0.2"
  • Cutting Direction Left Hand
  • Radius 0.005"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 2-1/2"
Shank Dia. 0.25"
Radius 0.005"
Max. Bore Dia. 0.4"

Details

Min. Bore 0.2"
Cutting Direction Left Hand
Projection 0.05"
Material - Machining Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.