Shop All Indexable Boring Bars
Cobra Carbide
Boring Bar, Left Hand Cut, .140-.600, Max. Bore Dia.: 0.6"
Mfr # 37772
Zoro # G1653540
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875"
- Overall Length 2"
- Min. Bore 0.14"
- Cutting Direction Left Hand
- Projection 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 37772
- Zoro # G1653540
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" |
Overall Length | 2" |
Radius | 0.005" |
Max. Bore Dia. | 0.6" |
Details
Min. Bore | 0.14" |
Cutting Direction | Left Hand |
Projection | 0.035" |
Material - Machining | Carbide |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE 6 lb Single Bit Splitting Maul 34 in. Wood Handle (TJ-6AH-C/32420)
- KO-KEN Extension Bar 50mm 1/2 Sq. Drive (4760-50)
- PROTO SKT 3/8DR 10MM 12PT (PO5210M)
- CAPRI TOOLS 1 in Drive 40 in Extended Leverage Breaker Bar (CP40125)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.300, Radius: 0.003" (37710)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .200-1.300, Min. Bore: 0.2" (37534)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.150, Radius: 0.003" (38900)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .290-1.350, Overall Length: 2-1/2" (37870)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .160-1.000, Overall Length: 2" (37790)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-110750X)
- MICRO 100 Indexable Boring Bar 4 Pc (40-0100)
- Cobra Carbide Indexable Boring Bars