Shop All Indexable Boring Bars
Cobra Carbide
Boring Bar, Left Hand Cut, .100-0.400, Max. Bore Dia.: 0.400"
Mfr # 37436
Zoro # G1674778
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 0.125"
- Min. Bore 0.1"
- Cutting Direction Left Hand
- Radius 0.003"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 37436
- Zoro # G1674778
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 0.125" |
Radius | 0.003" |
Max. Bore Dia. | 0.400" |
Details
Min. Bore | 0.1" |
Cutting Direction | Left Hand |
Projection | 0.025" |
Material - Machining | Carbide |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee 1955-SS Pro Stainless Wire Stripper, Cutter And Crimper Curve (1955-SS)
- SIGNATURE LASER PREMIUM 20" X .125 X 1" CURED CONCRETE GENERAL PURPOSE (DSLP1820125)
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 1/4-28 (3694-4)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 3/4 (52448)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .290-1.350, Overall Length: 2-1/2" (37870)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .160-1.000, Overall Length: 2" (37790)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.150, Radius: 0.003" (38900)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.300, Radius: 0.003" (37710)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .200-1.300, Min. Bore: 0.2" (37534)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250)
- ULTRA-DEX USA Indexable Boring Bar, S08M STUCL2-312, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STUCL2)
- Cobra Carbide Indexable Tools