Shop All Indexable Boring Bars
Cobra Carbide
Boring Bar, Left Hand Cut, .060-0.200, Min. Bore: 0.06"
Mfr # 37410
Zoro # G1658020
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 0.125"
- Min. Bore 0.06"
- Cutting Direction Left Hand
- Radius 0.003"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 37410
- Zoro # G1658020
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 0.125" |
Radius | 0.003" |
Max. Bore Dia. | 0.200" |
Details
Min. Bore | 0.06" |
Cutting Direction | Left Hand |
Projection | 0.015" |
Material - Machining | Carbide |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/2 in Size Hex Standard Depth, Natural (I-1/2D1-1/2)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 22mm (80820)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (640-2513)
- BAUSCH + LOMB Magnifier, 10x, Lighted Coddington (81-34-34)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .200-1.300, Min. Bore: 0.2" (37534)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.150, Radius: 0.003" (38900)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .160-1.000, Overall Length: 2" (37790)
- COBRA CARBIDE Indexable Tools, SI-MCLNR 16-4 Boring Bar For C (80540)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .060-0.300, Radius: 0.003" (37710)
- COBRA CARBIDE Boring Bar, Left Hand Cut, .290-1.350, Overall Length: 2-1/2" (37870)
- ULTRA-DEX USA Indexable Boring Bar, E08J SCLCL2, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape (E08J SCLCL2-281)
- Cobra Carbide Indexable Tools