Shop All Countersinks
Cobra Carbide
90° Three Flute Countersink Uncoated, 3/16
Mfr # 38404
Zoro # G1662239
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/16"
- Shank Dia. 3/16"
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 38404
- Zoro # G1662239
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/16" |
Shank Dia. | 3/16" |
Overall Length | 2" |
Details
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
90° Three Flute Countersink Uncoated,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) L-Shape Torx(R) Key, T30 Tip Size (36339)
- HOUGEN RotaCut Hole Cutter Combo Kit (11087)
- GERBER Axe, Flat Head, Forged Steel, 14 in. (31-002647N)
- PRO-GRADE TOOLS Socket, 3/8"Dr., #2 Phillips Bit (13862)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 5/8 (38324)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1-1/2 (38824)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1 (38144)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1/2 (38084)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1 (38344)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1-1/4 (38164)
- MELIN TOOL CO Double End Countersink, HSS, 90 deg., 3/8", Number of Flutes: 6 (DHS6-3/8-90)
- Cobra Carbide Countersinks