Shop All Countersinks
Cobra Carbide
90° Three Flute Countersink Uncoated, 1/4
Mfr # 38408
Zoro # G1654374
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/4"
- Shank Dia. 1/4"
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 38408
- Zoro # G1654374
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
90° Three Flute Countersink Uncoated,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38099 (38099)
- STABILA Rotation Laser System, LAR350 (05700)
- STARRETT Center Gage, 60 Deg, American Unified (C391)
- CMT Dowel Drill, Rght, 10X20mm Shank (308.050.11)
- COBRA CARBIDE 90° Six Flute Countersink Uncoated, 1/4 (38648)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 3/16 (38404)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 3/8 (38684)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1 (38344)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1-1/4 (38164)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1/2 (38084)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46108)
- Cobra Carbide Countersinks