Shop All Countersinks
Cobra Carbide
90° Three Flute Countersink Uncoated, 1/2
Mfr # 38420
Zoro # G1691255
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2"
- Shank Dia. 1/4"
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 38420
- Zoro # G1691255
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Shank Dia. | 1/4" |
Overall Length | 2-3/4" |
Details
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
90° Three Flute Countersink Uncoated,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Tool Post & Holder Set, 14 PC, SDN 35 (SDN35CXA-FTB)
- WILTON C-Clamp Set, 8", Iron, Light Duty (11115)
- GEDORE Double Open Ended Wrench, 13x14mm, Includes: Not Applicable (6 13X14)
- GENERAL TOOLS Inspection Mirror, 8-5/8 in. L, Circular (557)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1/2 (38704)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1/2 (38084)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/2 (38320)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/8 (38300)
- COBRA CARBIDE 90° Six Flute Countersink Uncoated, 1/4 (38648)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1 (38344)
- M.A. FORD Countersink, 6 Flutes, 1/4" dia., 90 deg. (78025003)
- Cobra Carbide Countersinks, Center Drills & Spotting Drills