Shop All Countersinks
Cobra Carbide
90° Three Flute Countersink Uncoated, 1
Mfr # 38436
Zoro # G1678655
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1"
- Shank Dia. 1/2"
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 38436
- Zoro # G1678655
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1" |
Shank Dia. | 1/2" |
Overall Length | 3-1/2" |
Details
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
90° Three Flute Countersink Uncoated,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pry Bars, Indexable Pry Bar, 10 In. L (7172)
- CHICAGO PNEUMATIC Air Nibbler, 2750 SPM, 17CFM (CP835)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- TAPCON 5/32 in. X 7 in. L Carbide Tipped Drill Bit (11492)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1 (38344)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1 (38784)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1 (38144)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 5/8 (38724)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1/2 (38704)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 5/8 (38324)
- DRILL AMERICA 1-1/4"-100 HSS Single Flute Countersink (DEWSFC1-1/4-100)
- Cobra Carbide Countersinks