Shop All Countersinks
Cobra Carbide
90° Six Flute Countersink Uncoated, 7/8
Mfr # 38768
Zoro # G1651845
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 7/8"
- Shank Dia. 1/2"
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 38768
- Zoro # G1651845
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 7/8" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Details
Countersink Angle | 90 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
90° Six Flute Countersink Uncoated,7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328698)
- EAZYPOWER Assorted Rotary Rasp Kit, 50 Pieces (30299)
- KIPP Cam Lever Size: 0 10-24X40, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014A0X40)
- INNOVATIVE COMPONENTS Pull Knob, 1/4-20 Thread Size, 1.25"L, Steel (GN4C----PL5--21)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1 (38344)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 3/8 (38316)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1/2 (38420)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1-1/2 (38824)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1 (38436)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1/2 (38084)
- KEO Countersink, 6 FL, 60 Deg, 3/8, Cobalt, TiN (55504-TiN)
- Cobra Carbide Countersinks, Center Drills & Spotting Drills