Shop All Countersinks
Cobra Carbide
90° Six Flute Countersink Uncoated, 1/4
Mfr # 38648
Zoro # G1685768
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/4"
- Shank Dia. 1/4"
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 38648
- Zoro # G1685768
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Countersink Angle | 90 Degrees |
Number of Flutes | 6 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
90° Six Flute Countersink Uncoated,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-9628)
- MILWAUKEE TOOL M18 4Tool Kit, M18 Circ Saw, M18 MultiTool (2695-24, 2630-20, 2626-20)
- MILWAUKEE TOOL 11 IN 1 SCREWDRIVER (ML48-22-2760)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF252C)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1/4 (38408)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 3/8 (38684)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1 (38144)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1/2 (38704)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1/2 (38084)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/8 (38300)
- KEO Countersink, 1 FL, 82 Deg, 1/8, Carbide (55710)
- Cobra Carbide Countersinks