Shop All Countersinks
Cobra Carbide
90° Single Flute Countersink Uncoated, 5/8
Mfr # 38108
Zoro # G1678628
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 5/8"
- Shank Dia. 1/2"
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 38108
- Zoro # G1678628
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Shank Dia. | 1/2" |
Overall Length | 2-3/4" |
Details
Countersink Angle | 90 Degrees |
Number of Flutes | 1 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
90° Single Flute Countersink Uncoated,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Std Length, Hex Socket Set, 1/8" - 3/8' (D010014)
- WESTWARD Tap/Die Set, 45 Pieces (1PZ43)
- STARRETT Automatic Center Punch, Length 5 1/4 in, Diameter 11/16 in, Point 0.015 in (18C)
- DEWALT 20.0V Lithium-Ion 2.0Ah Battery (DCB203)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1/2 (38704)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1-1/4 (38164)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 3/16 (38404)
- COBRA CARBIDE 90° Six Flute Countersink Uncoated, 1/4 (38648)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 3/8 (38684)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/8 (38300)
- KEO Countersink, 3 FL, 90 deg., 5/8in, HSS, TiN (50589-TIN)
- Cobra Carbide Countersinks