Shop All Countersinks
Cobra Carbide
90° Single Flute Countersink Uncoated, 3/4
Mfr # 38128
Zoro # G1678725
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/4"
- Shank Dia. 1/2"
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 38128
- Zoro # G1678725
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4" |
Shank Dia. | 1/2" |
Overall Length | 2-3/4" |
Details
Countersink Angle | 90 Degrees |
Number of Flutes | 1 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
90° Single Flute Countersink Uncoated,3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Go, Class X, 0.0590in (141105900)
- TITAN Impact Socket Universal Joint Set, 3 Piece (TIT40160)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (327-6X-5PK)
- CEDARBERG Snap-Loc Systems ™ 1/4 System Hose to Hose Y Pac of 2 (8525-100A)
- COBRA CARBIDE 82° Single Flute Countersink Uncoated, 1 (38144)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/2 (38320)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1 (38784)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 3/8 (38684)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1-1/2 (38824)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/8 (38300)
- KEO 3/8 x 60 deg Six Flute Carbide Countersink (55783)
- Cobra Carbide Countersinks, Center Drills & Spotting Drills