Shop All Combined Drill & Countersinks
Cobra Carbide
90 Deg Combined Drills Regular Length Uncoated
Mfr # 31652
Zoro # G1657156
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size #6
- Overall Length 3"
- Drill Size 7/32"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 31652
- Zoro # G1657156
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #6 |
Overall Length | 3" |
Drill Size | 7/32" |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
90 Deg Combined Drills Regular Length Uncoated,7/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Flute Single End Extra Long Length (5437784)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide Tip (HCBG07T)
- DYNAMIC Tools 3-7/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025395)
- HHIP 1/2-13 X 4" T-Slot Bolt (3900-1274)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31520)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31672)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31524)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31680)
- COBRA CARBIDE 90 Deg Combined Drills Regular Length Uncoated (31644)
- BOSCH Tap, No. 21 Drill Bit Combo 10-32 (BDT1032)
- Cobra Carbide Combined Drill & Countersinks