Shop All Combined Drill & Countersinks
Cobra Carbide
90 Deg Combined Drills Regular Length Uncoated
Mfr # 31648
Zoro # G1654660
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size #5
- Overall Length 2-3/4"
- Drill Size 3/16"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 31648
- Zoro # G1654660
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #5 |
Overall Length | 2-3/4" |
Drill Size | 3/16" |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
90 Deg Combined Drills Regular Length Uncoated,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 in Torque Lock Plain Grip Locking Plier (48-22-3510)
- KO-KEN Socket TORX E14 32mm Magnet 3/8 Sq. Drive (13425EG-E14)
- KEO 82 deg 6 Flute 7 piece Countersink Set CO (50048)
- KIPP Cam Lever Size: 9 D=M03, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- COBRA CARBIDE 90 Deg Combined Drills Regular Length Uncoated (31644)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31520)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31680)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31524)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31672)
- Cobra Carbide Combined Drill & Countersinks