Shop All Combined Drill & Countersinks
Cobra Carbide
90 Deg Combined Drills Regular Length Uncoated
Mfr # 31644
Zoro # G1652475
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Size #4
- Overall Length 2-1/8"
- Drill Size 1/8"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 31644
- Zoro # G1652475
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #4 |
Overall Length | 2-1/8" |
Drill Size | 1/8" |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
90 Deg Combined Drills Regular Length Uncoated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34152)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38116)
- KEO 90 deg SF 5 piece Countersink Set HSS (53029)
- MILWAUKEE TOOL M12 FUEL 3/8" Stubby Impact Wrench (2554-20)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31524)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31680)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31520)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31672)
- DRILL AMERICA 0 Regular HSS Combined Drill Bit and Countersink (DEWCCD0)
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- Cobra Carbide Combined Drill & Countersinks