Shop All Spotting Drills
Cobra Carbide
90 - 2 FL Spotting Drill, Drill Bit Size: 8 mm
Mfr # 31938
Zoro # G1672066
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Flute Length 21 mm
- Overall Length 79 mm
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 31938
- Zoro # G1672066
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 21 mm |
Overall Length | 79 mm |
Drill Bit Size | 8 mm |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 90 Degrees |
Number of Flutes | 2 |
Decimal Equivalent | 0.3150 |
Description
90° - 2 FL Spotting Drill,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tile/Grout Brush, 2 W x 8-5/16 In L, Nylon (13P555)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (92224D2B123685)
- SMITHS 2-Step Adjustable Sharpener (50917)
- ECLIPSE TOOLS Robertson Screwdriver, S2x4", Rubber Gri (800-107)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Flute Length: 1" (31911)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31903)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 1" (31908)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31900)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- COBRA CARBIDE 120���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31902)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- Cobra Carbide Spotting Drills